Shop All EPDM Tubing
Zoro Select
Tubing, EPDM, 3/4" I.D., 1" O.D.
Mfr # ZUSA-HT-429
Zoro # G8343168
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material EPDM
- Inside Dia. 3/4 in
- Tube Hardness Shore A: 60
- Outside Dia. 1 in
- Wall Thickness 0.13 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-429
- Zoro # G8343168
- UPC # 193005150921
- Country of Origin China
- Category EPDM Tubing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Tube Length | 25 ft |
Length | 25 ft |
Tube Bend Radius | 2-1/4" |
Outside Diameter | 1 in |
Overall Length | 25 ft |
Inside Diameter | 3/4 in |
Description
Tubing, Application Steam, Water, Color Black, Hardness Shore A 60, Inside Diameter 3/4 in, Material EPDM, Maximum Operating Temperature 230 Degrees F, Outside Diameter 1 in, Overall Length 25 ft, PEX Type Not Applicable, Resistance Properties Ozone Resistant, UV Resistant, Standards FDA, NSF, Wall Thickness 0.13 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LK PACKAGING Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LRAD1918553)
- ANVIL 2-1/2" FNPT Galvanized Union (0313822207)
- BELIMO 1/2 in. 2WayVlv 1.9cv S.S. Trim (B211)
- LEGEND VALVE 5/8ODX1/4OD T595 NL CHROME STO (114-614NL)
- ZORO SELECT EPDM Tube, Outside Dia. 1 1/2 in, L 5 ft (ZUSAESR-T-19)
- ZORO SELECT Tubing, EPDM, 1/4" I.D., 1/2" O.D. (ZUSA-HT-439)
- ZORO SELECT Tubing, EPDM 3/8 In OD, 100 Ft. (1526-250375)
- ZORO SELECT Tubing, EPDM 3/8 In OD, 100 Ft. (1526-187375)
- ZORO SELECT Tubing, EPDM, 1/2" I.D., 3/4" O.D. (ZUSA-HT-395)
- ZORO SELECT Reinforced EPDM Tubing, Black, 5 ft (ZUSA-HT-4978)
- ZORO SELECT Tubing, EPDM, 1/8" I.D., 1/4" O.D. (ZUSA-HT-436)
- Zoro Select Tubing