Shop All Pipe & Tubing Cutters
Zoro Select
Tubing Cutter, Ratcheting, 1/4 to 1-1/8"
Mfr # 3KRF9
Zoro # G3997515
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/4 in to 1-1/8 in
- Cuts Copper, Aluminum, Stainless Steel, PVC
- Cutting Action Standard Shear
- Features Ratcheting Action Operates Like a Socket Ratchet but Cuts Copper, Aluminum, Stainless Steel, and PVC
- Product Type Tubing Cutter
Product Information
- Brand Zoro Select
- MFR # 3KRF9
- Zoro # G3997515
- UPC # 637335015517
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 1/4 in to 1-1/8 in |
Cuts | Copper, Aluminum, Stainless Steel, PVC |
Cutting Action | Standard Shear |
Features | Ratcheting Action Operates Like a Socket Ratchet but Cuts Copper, Aluminum, Stainless Steel, and PVC |
Item | Tubing Cutter |
Product Type | Tubing Cutter |
Maximum Cutting Capacity | 1 3/16 in |
Material Application | Aluminum, Copper, PVC, Stainless Steel |
Minimum Cutting Capacity | 1/4 in |
Description
Tubing Cutter, Product Type Tubing Cutter, Material Application Aluminum, Copper, PVC, Stainless Steel, Cutting Action Manual, Minimum Cutting Capacity 1/4 in, Maximum Cutting Capacity 1 3/16 in, Features Ratcheting Action Operates Like a Socket Ratchet but Cuts Copper, Aluminum, Stainless Steel, and PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lustra Quick-Release Elongated Toilet Seat (4652-97)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 10 in. L Freezeless Draining Sillcock w-34HA VB (25P-10)
- KOHLER Flushvalve Service Kit, Urinal (1397903)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (G-F600-100)
- ZORO SELECT Tube Cutter, Manual, Up to 1 In (34A521)
- ZORO SELECT Tube Cutter, Capacity 1/8 To 1/2 In (3000 71 00)
- ZORO SELECT Tube Cutter, Manual, Up to 5/8 In (34A520)
- ZORO SELECT Replacement Blade, For 2TKV7 (SSB200)
- ZORO SELECT ReplacementBlade, For 34A520, PK10 (34A530)
- ZORO SELECT Replacement Blade, Snip, For 4HL89, PK10 (PXC059-P10)
- RIDGID Pipe Cutter, Wide Roll (202)
- Zoro Select Pipe & Tubing Cutters