Shop All Rubber Tubing
Zoro Select
Tubing, Buna N, 3/8" I.D., 1/2" O.D.
Mfr # ZUSA-HT-376
Zoro # G8343502
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Buna N
- Tube Hardness Shore A: 60
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Wall Thickness 0.06 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-376
- Zoro # G8343502
- UPC # 193005150334
- Country of Origin China
- Category Rubber Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Tube Length | 10 ft |
Overall Length | 10 ft |
Inside Diameter | 3/8 in |
Outside Diameter | 1/2 in |
Description
Tubing, Application Beverage, Food, Water, Color Black, Hardness Shore A 60, Inside Diameter 3/8 in, Material Nitrile, Material Trade Name Buna-N, Maximum Operating Temperature 210 Degrees F, Outside Diameter 1/2 in, Overall Length 10 ft, PEX Type Not Applicable, Resistance Properties Oil Resistant, Standards 3-A, FDA, Wall Thickness 0.06 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, DP, 1-1/2" Adapter Dust Plug (BULK-CGF-170)
- GENERAL WIRE SPRING General Wire SV-A-WC Super-Vee Drain Cleaning Machine W/ 25' x 1/4" & 25' x 3/8" Cables & Cutter Set (SV-A-WC)
- LEGEND VALVE 1" SS INSERT TEES (312-105SS)
- RUVATI 28" Undermount 16 Gauge Tight Radius SS Kitchen Sink Single Bowl (RVH7250)
- ZORO SELECT PU Tube, 3" ID, 4" OD, 6"L, 60A, Black (BULK-RT-P60-56)
- ZORO SELECT PU Tube, 1 1/2" ID, 2" OD, 36"L, 80A, Black (BULK-RT-P80-7)
- ZORO SELECT PU Tube, 1 1/4" ID, 2" OD, 36"L, 60A, Black (BULK-RT-P60-6)
- ZORO SELECT Tubing, Buna N, 3/16" I.D., 5/16" O.D. (ZUSA-HT-373)
- ZORO SELECT Tubing, Buna N, 1/8" I.D., 1/4" O.D. (ZUSA-HT-372)
- ZORO SELECT Tubing, Buna N, 3/16" I.D., 5/16" O.D. (ZUSA-HT-341)
- UNITED SCIENTIFIC Rubber Tubing, Gen. Purpose, Red, 10Ft R (RT6016-10)
- Zoro Select Tubing