Shop All Rubber Tubing
Zoro Select
Tubing, Buna N, 3/4" I.D., 1" O.D.
Mfr # ZUSA-HT-365
Zoro # G8343055
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Buna N
- Tube Hardness Shore A: 60
- Inside Dia. 3/4 in
- Outside Dia. 1 in
- Wall Thickness 0.13 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-365
- Zoro # G8343055
- UPC # 193005150211
- Country of Origin China
- Category Rubber Tubing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Tube Length | 25 ft |
Outside Diameter | 1 in |
Overall Length | 25 ft |
Inside Diameter | 3/4 in |
Description
Tubing, Application Beverage, Food, Water, Color Black, Hardness Shore A 60, Inside Diameter 3/4 in, Material Nitrile, Material Trade Name Buna-N, Maximum Operating Temperature 210 Degrees F, Outside Diameter 1 in, Overall Length 25 ft, PEX Type Not Applicable, Resistance Properties Oil Resistant, Standards 3-A, FDA, Wall Thickness 0.13 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RON-VIK Line Strainer, 1/2", FNPT (5732190)
- DO IT BEST Chr 6 Set Showerhead (725211CP)
- WESTWARD Tube Bender, 1-1/2 In. Bend Radius (3CYU9)
- FEIN Filter Bag, Paper/Plastic, 10-15/64" L (31345130010)
- ZORO SELECT PU Tube, 1 1/2" ID, 2" OD, 36"L, 80A, Black (BULK-RT-P80-7)
- ZORO SELECT Tubing, Buna N, 1/4" I.D., 3/8" O.D. (ZUSA-HT-374)
- ZORO SELECT Tubing, Oil Resistant, 1/4 in OD, 100 ft (1524-125250)
- ZORO SELECT Tubing, Buna N, 1/8" I.D., 1/4" O.D. (ZUSA-HT-372)
- ZORO SELECT Tubing, Buna N, 1/2" I.D., 5/8" O.D. (ZUSA-HT-1434)
- ZORO SELECT Tubing, Buna N, 1/2" I.D., 3/4" O.D. (ZUSA-HT-379)
- Zoro Select Tubing