Shop All Rubber Tubing
Zoro Select
Tubing, Buna N, 3/4" I.D., 1" O.D.
Mfr # ZUSA-HT-1453
Zoro # G8347246
Sold in multiples of 2 for $19.10
$19.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Buna N
- Tube Hardness Shore A: 60
- Inside Dia. 3/4 in
- Outside Dia. 1 in
- Wall Thickness 0.13 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1453
- Zoro # G8347246
- UPC # 193005143749
- Country of Origin China
- Category Rubber Tubing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Tube Length | 2 ft |
Inside Diameter | 3/4 in |
Overall Length | 2 ft |
Outside Diameter | 1 in |
Description
Tubing, Application Beverage, Food, Water, Color Black, Hardness Shore A 60, Inside Diameter 3/4 in, Material Nitrile, Material Trade Name Buna-N, Maximum Operating Temperature 210 Degrees F, Outside Diameter 1 in, Overall Length 2 ft, PEX Type Not Applicable, Resistance Properties Oil Resistant, Standards 3-A, FDA, Wall Thickness 0.13 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KB920 Widespread Bathroom Faucet, Polished Chrome (KB920)
- USA INDUSTRIALS Viton Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-298)
- VIEGA Viega MegaPressG tee, 3/4" x 3/4" x 1/2" (25331)
- KOHLER Caxton Oval 19 X 15 Undermount Bathroom Sink W/ Glazed Underside (2211-G-0)
- ZORO SELECT Tubing, Buna N, 3/8" I.D., 1/2" O.D. (ZUSA-HT-376)
- ZORO SELECT PU Tube, 1 1/4" ID, 2" OD, 36"L, 60A, Black (BULK-RT-P60-6)
- ZORO SELECT PU Tube, 1 1/2" ID, 2" OD, 36"L, 80A, Black (BULK-RT-P80-7)
- ZORO SELECT Tubing, Buna N, 3/16" I.D., 5/16" O.D. (ZUSA-HT-341)
- ZORO SELECT Tubing, Buna N, 1/8" I.D., 1/4" O.D. (ZUSA-HT-372)
- ZORO SELECT Tubing, Buna N, 1/2" I.D., 5/8" O.D. (ZUSA-HT-1434)
- NYCOIL Tubing, 3/8" x 100 ft. Size, PK100 (63660)
- Zoro Select Rubber Tubing