Shop All Rubber Tubing
Zoro Select
Tubing, Buna N, 1/8" I.D., 1/4" O.D.
Mfr # ZUSA-HT-372
Zoro # G8343177
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Buna N
- Tube Hardness Shore A: 60
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Wall Thickness 0.06 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-372
- Zoro # G8343177
- UPC # 193005150297
- Country of Origin China
- Category Rubber Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Tube Length | 10 ft |
Outside Diameter | 1/4 in |
Overall Length | 10 ft |
Inside Diameter | 1/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Black, Hardness Shore A 60, Inside Diameter 1/8 in, Material Nitrile, Material Trade Name Buna-N, Maximum Operating Temperature 210 Degrees F, Outside Diameter 1/4 in, Overall Length 10 ft, PEX Type Not Applicable, Resistance Properties Oil Resistant, Standards 3-A, FDA, Wall Thickness 0.06 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 0.5 gpm Aerated Outlets, Chrome, Metal (K-1369585)
- TOTO Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Universal Height Cotton White (MS646234CEMFGN#01)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3/4 in x 1/2 in Pipe Size (439101)
- KOHLER Adapter, Qc Asm (1323642)
- ZORO SELECT PU Tube, 3" ID, 4" OD, 6"L, 60A, Black (BULK-RT-P60-56)
- ZORO SELECT Tubing, Oil Resistant, 1 in OD, 50 ft (1524-7501000)
- ZORO SELECT PU Tube, 2" ID, 3" OD, 12"L, 60A, Black (BULK-RT-P60-33)
- ZORO SELECT Tubing, Buna N, 1/2" I.D., 5/8" O.D. (ZUSA-HT-1434)
- ZORO SELECT Tubing, Buna N, 1/4" I.D., 3/8" O.D. (ZUSA-HT-374)
- ZORO SELECT Tubing, Buna N, 3/8" I.D., 1/2" O.D. (ZUSA-HT-376)
- ZORO SELECT PU Tube, 1 1/4" ID, 2" OD, 36"L, 60A, Black (BULK-RT-P60-6)
- Zoro Select Tubing