Shop All Aluminum Tubing
Zoro Select
Tubing, Aluminum, 1/16 in, PK3
Mfr # 8100
Zoro # G3309315
product price: $1.95
/pk 3, $0.65/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.035 in
- Outside Dia. 1/16 in
- Wall Thickness 0.014 in
- Tube Length 1 ft
Product Information
- Brand Zoro Select
- MFR # 8100
- Zoro # G3309315
- UPC # 614121181007
- Country of Origin United States
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.035 in |
Outside Dia. | 1/16 in |
Tube Length | 1 ft |
Overall Length | 0 ft |
Inside Diameter | 0.035 in |
Outside Diameter | 1/16 in |
Details
Tube Material | Aluminum |
Wall Thickness | 0.014 in |
Material | Aluminum |
Standards | ASTM B210 |
Seamless/Welded | Seamless |
Item | Tubing |
Temp. Range | 900 Degrees F to 1200 Degrees F |
Maximum Operating Temperature | 1,200 Degrees F |
Fabrication | Seamless |
System of Measurement | Inch |
Minimum Operating Temperature | 900 Degrees F |
Description
Tubing, Fabrication Seamless, Inside Diameter 0.035 in, Material Aluminum, Maximum Operating Temperature 1,200 Degrees F, Outside Diameter 1/16 in, Overall Length 0 ft, Standards ASTM B210, Wall Thickness 0.014 in, System of Measurement Inch, Minimum Operating Temperature 900 Degrees F, Package Quantity 3
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 0.096" Barb Brass Union (22-5/32)
- KOHLER Valve Cartridge Assembly, Replacement (GP1092203)
- NIBCO Gate Valve, 2 In., FNPT, Bronze (T29 2)
- LEGEND VALVE 3/4" S-401 NO LEAD GATE VALVE (104-404NL)
- ZORO SELECT Tubing, 0.555 in. ID, 5/8 in. OD, Aluminum (4NRY8)
- ZORO SELECT Tubing, Seamless, 1/4 In, 6 Ft, Inconel 600 (3ACP5)
- ZORO SELECT Tubing, 0.68 in. ID, 3/4 in. OD, Aluminum (4NTJ5)
- ZORO SELECT Tubing, 0.18 in. ID, 1/4 in. OD, Aluminum (4NRX7)
- ZORO SELECT Tubing, 0.805 in. ID, 7/8 in. OD, Aluminum (4NTE7)
- ZORO SELECT Tubing, 0.93 in. ID, 1 in. OD, Aluminum (4NTF1)
- ZORO SELECT Tubing, 1.62 in ID, 1-3/4 in OD, Aluminum (4NTG5)
- Zoro Select Tubing