Shop All Nylon Tubing
Zoro Select
Tubing, 9/32" ID, 3/8In OD, 250 Ft, Yellow
Mfr # 4HHE7
Zoro # G3312206
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 60 +/-3
- Inside Dia. 9/32 in
- Outside Dia. 3/8 in
- Wall Thickness 0.05 in
Product Information
- Brand Zoro Select
- MFR # 4HHE7
- Zoro # G3312206
- UPC # 190735933190
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 9/32 in |
Outside Dia. | 3/8 in |
Tube Length | 250 ft |
Overall Length | 250 ft |
Outside Diameter | 3/8 in |
Inside Diameter | 9/32 in |
Outside Diameter Tolerance | +0.002 to -0.006 in |
Description
Tubing, Application Air, Color Yellow, Hardness Shore D 60, Inside Diameter 9/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 333 psi @ 68 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Triton Three-Handle Wall-Mount Valve (T7751-3-CP)
- MOEN Pushdown Drain Service Kit in Matte Black (186479BL)
- ZSI Clip, Strut Mounted, Tube S 3/4 In. (RPC-3/4)
- MOEN CALDWELL WM 2.5 GPM (205W2)
- ZORO SELECT Tubing, 9/32" ID, 5/16" OD, Nylon, Blk, 100Ft (2VDP5)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Black, 50 Ft (2VDL3)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Black, 100 Ft (2VDP6)
- ZORO SELECT Tubing, Nylon, 25 ft, Shore D: 68, 0.251 (ZUSA-HT-2687)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Green, 100 Ft (2VDX9)
- ZORO SELECT Tubing, 5/32" OD, Nylon, Natural, 50 Ft (2VDL6)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Black, 100 Ft (2VDP7)
- Zoro Select Tubing