Shop All PVC Tubing
Zoro Select
Tubing, 8mm IDx12mm OD, 100 Ft, Natural
Mfr # 806FH6
Zoro # G210742087
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 2 mm
- Jacket Material No Jacket
- Fitting Compatibility Barbed, Crimp, Push-to-Connect
- Tube Form Coil
- Reinforcement Not Reinforced
Product Information
- Brand Zoro Select
- MFR # 806FH6
- Zoro # G210742087
- Country of Origin Taiwan, Province of China
- Category PVC Tubing
Dimensions
Overall Length | 100 ft |
Bend Radius | 48 mm |
Inside Diameter | 8 mm |
Outside Diameter | 12 mm |
Description
Tubing, Application Air, Water, Color Beige, Food Application Not Applicable, Hardness Shore A 98, Inside Diameter 8 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi @ 73 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 12 mm, Overall Length 100 ft, Peristaltic Pump Compatible No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrut Mounted, Pipe Sz 5In (089NS096)
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp End x Male Pipe Thread - 2.312" Long 316 (21MP-1.5X1-316)
- GROHE Pressure Balance Valve Cartridge (47080000)
- ZORO SELECT Cover Plate, 14" x 8", Acrylic, Chrome (34041)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-3562)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-56)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2158)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-47)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2114)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-2994)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 3/16" ID x 5/16" OD x 10 Ft. L (ZUSA-HT-1221)
- Zoro Select PVC Tubing