Shop All PEX Tubing
Zoro Select
Tubing, 7/8 In OD, 100 Ft L, Natural
Mfr # HDPE78ANA
Zoro # G2656324
original price:
$102.99
15% off
new price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Material Polyethylene
- Inside Dia. 3/4 in
- Outside Dia. 7/8 in
- Wall Thickness 0.06 in
Product Information
- Brand Zoro Select
- MFR # HDPE78ANA
- Zoro # G2656324
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 7/8 in |
Tube Length | 100 ft |
Tube Bend Radius | 8 3/4 in |
Outside Diameter | 7/8 in |
Inside Diameter | 3/4 in |
Bend Radius | 8 3/4 in |
Overall Length | 100 ft |
Description
Tubing, Application Air, Water, Color White, Hardness Shore D 45, Inside Diameter 3/4 in, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 105 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 7/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN One-Handle Bathroom Faucet Oil Rubbed Bronze (6600ORB)
- RHEEM Gen V Proterra Hybrid 65 gallon 15 Amp Electric Water Heater (PROPH65 T2 RH375-15)
- WHITEHAUS Rvrsbl Matte Dbl Bowl Kitchen Sink W/ Fluted 2" Lip Front Apron On One (WHQDB332-M-BLACK)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 1/2 Wall (2400609190)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Black (PE38-ABLK)
- ZORO SELECT Tubing, 3/4 In OD, 100 Ft L, Natural (HDPE34X58ANA)
- ZORO SELECT Pipe, Plastic, 3/4 In (SIDR-9-160-12)
- ZORO SELECT Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Red (PE12-AR)
- ZORO SELECT PEX Tubing, White, 1/2 in, 300 ft, 100 psi (Q3PC300X)
- ZORO SELECT Tubing, 6mm OD, 100 Ft L, Black (PE06MABK)
- APOLLO PEX 1 in. x 100 ft. White PEX Pipe (APPW1001)
- Zoro Select PEX Tubing