Shop All Polyurethane Tubing
Zoro Select
Tubing, 6mm OD, 100 Ft L, Green
Mfr # PU06MAG
Zoro # G2836811
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 4 mm
- Outside Dia. 6 mm
- Wall Thickness 1 mm
Product Information
- Brand Zoro Select
- MFR # PU06MAG
- Zoro # G2836811
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 4 mm |
Outside Dia. | 6 mm |
Tube Length | 100 ft |
Overall Length | 100 ft |
Bend Radius | 12 mm |
Inside Diameter | 4 mm |
Outside Diameter Tolerance | +/-0.004 in |
Outside Diameter | 6 mm |
Description
Tubing, Application Air, Lubricant, Water, Color Green, Hardness Shore A 98, Inside Diameter 4 mm, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Maximum Operating Pressure 180 psi, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 6 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" COPPER 90 ELBOW (450-006)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-GN1AE3ABCP)
- WESTBRASS European Style Trim for Cable Drive Bath Waste in Powdercoated Flat Black (D50TE-62)
- APOLLO PEX 1/2 in. Stainless Steel PEX Barb x 3/4 in. Female Pipe Thread x 18 in. Water Heater Connector (APXCSST18)
- ZORO SELECT Tubing, Poly, 8mm OD, 175 PSI, Yellow (PU08MAY)
- ZORO SELECT Tubing, Poly, 3/8 In, 150 PSI, 100 Ft, Yellow (PU38-AY)
- ZORO SELECT Tubing, Poly, 8mm OD, 175 PSI, Red (PU08MAR)
- ZORO SELECT Tubing, Polyurethane, 1/16" I.D., 1/8" O.D. (ZUSA-HT-1505)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/4" ID x 3/8" OD x 50 Ft. L (ZUSA-HT-470)
- ZORO SELECT Poly Tubing, Straight, OD 8mm, 50 Ft (2MP-08M-50-01)
- PARKER Tubing, 3/16" Inside Dia., 50 ft. Tube L (103-0250031-NT-50)
- Zoro Select Tubing