Shop All Nylon Tubing
Zoro Select
Tubing, 5/16" OD, Nylon, Red, 50 Ft
Mfr # 2VDU4
Zoro # G3454543
original price:
$26.66
23% off
new price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 60 +/-3
- Inside Dia. 15/64 in
- Outside Dia. 5/16 in
- Wall Thickness 0.05 in
Product Information
- Brand Zoro Select
- MFR # 2VDU4
- Zoro # G3454543
- UPC # 190735934395
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 15/64 in |
Outside Dia. | 5/16 in |
Tube Length | 50 ft |
Outside Diameter Tolerance | +0.002 to -0.004 in |
Overall Length | 50 ft |
Inside Diameter | 1/4 in |
Outside Diameter | 5/16 in |
Description
Tubing, Application Air, Color Red, Hardness Shore D 60, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 333 psi @ 68 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM Ceramic Fiber Insulation, 8 cu. ft./lb. 2" Wall (CF8-2-24X50in)
- LEGEND VALVE 4" T-451 CHECK VALVE (105-111)
- NEOPERL 0.5 gpm Spray Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 6 PK (5505203)
- KINGSTON BRASS SD8610 Soap Dispenser W/ Straight Nozzle 17 oz, Matte Black (SD8610)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Red, 100 Ft (2VDW9)
- ZORO SELECT Nylon Tubing, 9/32 in Inside Dia. (N38-BLK-50)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Nat, 250 Ft (2VDR2)
- ZORO SELECT Tubing, Nylon, 1/4" OD, 100 Ft, Clear (N14-NA)
- ZORO SELECT Tubing, 11/64" ID, 1/4" OD, 250 Ft, Blue (4HHC7)
- ZORO SELECT Tubing, Nylon, 3/8", 225 PSI, 100 Feet, Red (N38-AR)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 5.000 ID X 7.000 OD X 26.000 [Each] (TNYLMC901BL5.000X7.000X26.000)
- Zoro Select Tubing