Shop All PEX Tubing
Zoro Select
Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Red
Mfr # PE12-AR
Zoro # G3371855
original price:
$31.15
5% off
new price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Material LLDPE
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Wall Thickness 0.062 in
Product Information
- Brand Zoro Select
- MFR # PE12-AR
- Zoro # G3371855
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Tube Length | 100 ft |
Tube Bend Radius | 4 in |
Inside Diameter | 3/8 in |
Outside Diameter Tolerance | +/-0.006 in |
Bend Radius | 2 1/2 in |
Outside Diameter | 1/2 in |
Overall Length | 100 ft |
Description
Tubing, Application Air, Lubricant, Water, Color Red, Hardness Shore A 98, Inside Diameter 3/8 in, Jacket Material No Jacket, Material LLDPE, Material Trade Name Value-Tube, Maximum Operating Pressure 125 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Reinforcement Not Reinforced, Standards FDA, NSF 61, Wall Thickness 0.062 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 1-1/4" CODE 61 O-RING GROOVE FLANGE X 1-1/4" SOCKET WELD PIPE CARBON STEEL KIT (W4-20-20U)
- STAUFF Tube Clamp, 2.62in H, 316 SS, Size 1-1/2in (CRA-538-ACT-DP-AS-U-W5-K-642012)
- KOHLER Aerator Kit, 1.5Gpm (1106493-BL)
- BECK 1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0334527207)
- ZORO SELECT Tubing, 4mm OD, 100 Ft L, Black (PE04MABK)
- ZORO SELECT Tubing (1524-375625-10)
- ZORO SELECT Pipe, Plastic, 1 In (SIDR-15-100-16)
- ZORO SELECT Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Yellow (PE12-AY)
- ZORO SELECT PEX Tubing, Red, 3/4 in, 100 ft, 100 psi (Q4PC100XRED)
- ZORO SELECT Tubing, 3/4 In OD, 100 Ft L, Natural (HDPE34X58ANA)
- VERSILON PEX Tubing, Clear, 5/16 in, 100 ft, 165F (ABH02023)
- Zoro Select Tubing