Shop All Polyurethane Tubing
Zoro Select
Tubing, 3/8 In OD, 100 Ft L, Green
Mfr # PU38AG
Zoro # G1383986
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.063 in
Product Information
- Brand Zoro Select
- MFR # PU38AG
- Zoro # G1383986
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 100 ft |
Outside Diameter | 3/8 in |
Overall Length | 100 ft |
Outside Diameter Tolerance | +/-0.005 in |
Inside Diameter | 1/4 in |
Bend Radius | 1 in |
Description
Tubing, Application Air, Lubricant, Water, Color Green, Hardness Shore A 98, Inside Diameter 1/4 in, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSV-75NLH)
- COILHOSE PNEUMATICS Nylon Tubing 1/4" OD x 0.180" ID x 100' Black (NC0435-100K)
- ZORO SELECT 45 Bend, Cast Iron, 2" Pipe Size, Socket (ZFB220606)
- AEROCEL Self-Seal Insulation, Rubber, 1/2" x 3/4" Wall (739-AC1234SSPT)
- ZORO SELECT Tubing, Poly, 1/4 In, 180 PSI, 100 Ft, Yellow (1CTG5)
- ZORO SELECT Tubing, 6mm OD, 100 Ft L, Green (PU06MAG)
- ZORO SELECT Tubing, 2.5mm ID x 4mm OD, 100 Ft, Black (1PBR5)
- ZORO SELECT Tubing, Poly, 3/8 In, 150 PSI, 100 Ft, Yellow (PU38-AY)
- ZORO SELECT Tubing, 3/8 In OD, 50 Ft L, Yellow (PU382AY)
- ZORO SELECT Tubing, Poly, 1/4 In, 180 PSI, 100 Ft, Red (1CTF9)
- HYDROMAXX 3/8" IDx1/2" ODx50Ft Flexible Non-Toxic Black Vinyl Tubing (BVT038050)
- Zoro Select Tubing