Shop All Polyurethane Tubing
Zoro Select
Tubing, 3/32In IDx5/32 In OD, 100 Ft, Black
Mfr # 1PBL9
Zoro # G3284267
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 3/32 in
- Outside Dia. 5/32 in
- Wall Thickness 0.03 in
Product Information
- Brand Zoro Select
- MFR # 1PBL9
- Zoro # G3284267
- UPC # 190735932940
- Country of Origin Taiwan, Province of China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 3/32 in |
Outside Dia. | 5/32 in |
Tube Length | 100 ft |
Outside Diameter Tolerance | +/-0.004 in |
Inside Diameter | 3/32 in |
Outside Diameter | 5/32 in |
Bend Radius | 5/8 in |
Overall Length | 100 ft |
Description
Tubing, Application Air, Water, Color Black, Hardness Shore A 98, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/32 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Basin Faucet, Heavy Duty (120-005NL)
- KINGSTON BRASS PopUp Drain with Overflow, Polished Brass (KB2002)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 1-1/2" MNPT - 3" L (ZUSA-PF-1402)
- T&S BRASS Eterna Cartridge - New Stlye, Rtc (012443-40NS)
- ZORO SELECT Tubing, Poly, 3/8 In, 150 PSI, 100 Ft, Yellow (PU38-AY)
- ZORO SELECT Tubing, Poly, 4mm OD, 200 PSI, Yellow (PU04MAY)
- ZORO SELECT Tubing, 3/8 In OD, 50 Ft L, Yellow (PU382AY)
- ZORO SELECT Tubing, Polyurethane, 3/8" I.D., 1/2" O.D. (ZUSA-HT-1496)
- ZORO SELECT Tubing, Poly, 12mm OD, 150 PSI, Red (PU12MAR)
- ZORO SELECT Tubing, Poly, 1/4 In, 180 PSI, 100 Ft, Red (1CTF9)
- PARKER Tubing, Black, 500 ft. L, 3/8" Outside Dia. (95FR-6-BLK-0500)
- Zoro Select Polyurethane Tubing