Shop All Copper Tubing
Zoro Select
Tubing, 3/32 in Outside Dia, 1 ft Length
Mfr # 8126
Zoro # G3309181
product price: $2.55
/pk 3, $0.85/ea
$2.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Brass
- Inside Dia. 0.066 in
- Outside Dia. 3/32 in
- Wall Thickness 0.014 in
- Tube Length 1 ft
Product Information
- Brand Zoro Select
- MFR # 8126
- Zoro # G3309181
- UPC # 614121181267
- Country of Origin United States
- Category Copper Tubing
Dimensions
Inside Dia. | 0.066 in |
Outside Dia. | 3/32 in |
Tube Length | 1 ft |
Pipe Size | 3/32 in |
Outside Diameter | 3/32 in |
Overall Length | 12 in |
Inside Diameter | 0.066 in |
Details
Tube Material | Brass |
Wall Thickness | 0.014 in |
Temp. Range | 0 Degrees F to 1690 Degrees F |
Item | 260 Brass Round Tube |
Standards | ASTM B135, ASTM B587 |
Type | Seamless For Plumbing, HVAC And Automotive |
Application | Automotive, HVAC, Plumbing |
Material | Brass |
Maximum Temperature | 1,690 Degrees F |
Material Grade | 260 |
Shape | Round Tube |
Mechanical Finish | Mill |
Minimum Temperature | 0 Degrees F |
System of Measurement | Inch |
Description
260 Brass Round Tube, Material Brass, Outside Diameter 3/32 in, Inside Diameter 0.066 in, Wall Thickness 0.014 in, Overall Length 12 in, Material Grade 260, Mechanical Finish Mill, Standards ASTM B135, ASTM B587, Application Automotive, HVAC, Plumbing, System of Measurement Inch, Maximum Temperature 1,690 Degrees F, Minimum Temperature 0 Degrees F, Shape Round Tube, Package Quantity 3
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 8" 304 SS NIPPLE (304-112)
- KISSLER Tank Lever, Plastic, Chrome (60-7242)
- SPEAKMAN Replacement Dust Cover, Speakman, 1 PR (RPG05-0631)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/8" x 1/4" Pipe Size (1VFV7)
- ZORO SELECT Straight Copper Tubing, 3/32 in Outside Dia, 1 ft Length, Type K (8118)
- ZORO SELECT 260 Brass Round Tube, 3/16 in Outside Dia, 3 ft Length (1147)
- ZORO SELECT Copper Round Tube 101 (18341_72_0)
- ZORO SELECT 260 Brass Round Tube, 7/16 in Outside Dia, 6 ft Length (9215-6)
- ZORO SELECT 260 Brass Round Tube, 17/32 in Outside Dia, 1 ft Length (8140)
- ZORO SELECT Straight Copper Tubing, 1/4 in Outside Dia, 3 ft Length, Type K (9515)
- ZORO SELECT Tubing, 7/16 in Outside Dia, 3 ft Length (9215)
- Zoro Select Copper Tubing