Shop All PVC Tubing
Zoro Select
Tubing, 3/16IDx5/16in OD, 250Ft, Clear Blue
Mfr # 806FJ9
Zoro # G910442201
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.063 in
- Clarity Semi-Clear
- Jacket Color No Jacket
- Maximum Operating Temperature 150 Degrees F
- Inside Diameter 3/16 in
Product Information
- Brand Zoro Select
- MFR # 806FJ9
- Zoro # G910442201
- Country of Origin Taiwan, Province of China
- Category PVC Tubing
Dimensions
Inside Diameter | 3/16 in |
Bend Radius | 1 1/4 in |
Outside Diameter | 5/16 in |
Overall Length | 250 ft |
Description
Tubing, Application Air, Water, Color Clear Blue, Food Application Not Applicable, Hardness Shore A 98, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 175 psi @ 73 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 5/16 in, Overall Length 250 ft, Peristaltic Pump Compatible No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Thermo Element (47025000)
- GARDNER BENDER MULTI TAP CNCTR 6-3/0AWG (GBPBTS-2-3/0)
- WATER CREATION Water Creation WO-0001-01 Lift & Turn Exposed Finish Tub Drain for Claw Foot or Other Elegant Tubs - Silver & Chrome (WO-0001-01)
- ZORO SELECT 1" x 2-1/2" Black Pipe Nipple Sch 80 (40603)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2151)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-121)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (411210-6742)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2166)
- ZORO SELECT Laboratory Grade PVC Tubing, 3/16" ID x 5/16" OD x 50 Ft. L (ZUSA-HT-1125)
- ZORO SELECT NSF Clear PVC Tubing -3/8" ID x 1/2, 3A (ZUSA-HT-2240)
- TRIDENT HOSE Trident 1500586 Clear PVC 5/8 X 50 (1500586)
- Zoro Select PVC Tubing