Shop All Nylon Tubing
Zoro Select
Tubing, 3/16" OD, Nylon, Natural, 100 Ft
Mfr # 2VDN5
Zoro # G1319823
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 60
- Inside Dia. 9/64 in
- Outside Dia. 3/16 in
- Wall Thickness 0.03 in
Product Information
- Brand Zoro Select
- MFR # 2VDN5
- Zoro # G1319823
- UPC # 190735914922
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 9/64 in |
Outside Dia. | 3/16 in |
Tube Length | 100 ft |
Outside Diameter | 3/16 in |
Inside Diameter | 1/8 in |
Outside Diameter Tolerance | +0.002 to -0.004 in |
Overall Length | 100 ft |
Description
Tubing, Application Air, Color Beige, Hardness Shore D 60, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 267 psi @ 68 Degrees F, Maximum Operating Temperature 175 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1-1/2" Dia x 12" L 321 SS Flexible Metal Hose (GM150SHMU120)
- ANVIL 1-1/4" Black Forged Steel Half Coupling Class 3000 (0361168404)
- LEGEND VALVE 3/4" X 3" GALVANIZED NIPPLE (356-084E)
- LEGEND VALVE 1/2 X 6 T-552P PEX FROST FREE (108-142)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Nat, 250 Ft (2VDR2)
- ZORO SELECT Tubing, 9/32" ID, 5/16" OD, Nylon, Blk, 100Ft (2VDP5)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Blue, 100 Ft (2VDW3)
- ZORO SELECT Tubing, Nylon, 2 ft, Shore D: 68, 0.170 (ZUSA-HT-3006)
- ZORO SELECT Tubing, 9/32" IDx3/8" OD, 100 Ft, Black (N38-ABLK)
- ZORO SELECT Tubing, Nylon, 250 ft, Shore D: 68, 0.170 (ZUSA-HT-2807)
- PARKER Tubing, Nylon, 3/8" OD, Black, 250 Ft (NBR-6-048)
- Zoro Select Nylon Tubing