Shop All Polyurethane Tubing
Zoro Select
Tubing, 2.5 IDx4mm OD, 100 Ft, Clear Blue
Mfr # 1PBR3
Zoro # G2111182
original price:
$16.65
5% off
new price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 2.5 mm
- Outside Dia. 4 mm
- Wall Thickness 0.75 mm
Product Information
- Brand Zoro Select
- MFR # 1PBR3
- Zoro # G2111182
- UPC # 190735922217
- Country of Origin Taiwan, Province of China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 2.5 mm |
Outside Dia. | 4 mm |
Tube Length | 100 ft |
Outside Diameter Tolerance | +/-0.004 in |
Tubing Length | 100 ft |
Outside Diameter | 4 mm |
Inside Diameter | 2.5 mm |
Overall Length | 100 ft |
Bend Radius | 5/8 in |
Description
Tubing, Application Air, Water, Color Blue, Hardness Shore A 98, Inside Diameter 2.5 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 4 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSTECH High Box Flange in Polished Chrome (313/26)
- LEGEND VALVE 2" T-725 C.S. BALL VALVE (113-218)
- KOHLER Composed Single-Handle Bathroom Sink (73050-7-CP)
- AMERICAN STANDARD Washout Urinal, 0.125 - 1.0 gpf, Wall Mount (6581001EC.020)
- ZORO SELECT Tubing, Poly, 4mm OD, 200 PSI, Yellow (PU04MAY)
- ZORO SELECT Tubing, 4 IDx6mm OD, 100 Ft, Black (1PBR7)
- ZORO SELECT Poly Tubing, Straight, OD 4mm, 50 Ft (2MP-04M-50-01)
- ZORO SELECT Tubing, Polyurethane, 1/8" I.D., 1/4" O.D. (ZUSA-HT-1492)
- ZORO SELECT Poly Tubing, Spiral, OD 1/4 In, 13 In (2MPS-14-10-01)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/4" ID x 3/8" OD x 100 Ft. (ZUSA-HT-518)
- SURETHANE Surethane Polyurethane Tubing, 3/8" OD x 100', Clear Blue (PU38ACB)
- Zoro Select Polyurethane Tubing