Shop All Aluminum Tubing
Zoro Select
Tubing, 1.902 in. ID, 2 in. OD, Aluminum
Mfr # 4NTG7
Zoro # G2945205
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 1.902 in
- Outside Dia. 2 in
- Wall Thickness 0.049 in
- Tube Length 6 ft
Product Information
- Brand Zoro Select
- MFR # 4NTG7
- Zoro # G2945205
- Country of Origin Multiple
- Category Aluminum Tubing
Dimensions
Inside Dia. | 1.902 in |
Outside Dia. | 2 in |
Tube Length | 6 ft |
Inside Diameter | 1.902 in |
Outside Diameter | 2 in |
Overall Length | 6 ft |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 1.902 in, Material Aluminum, Material Grade 6061, Maximum Operating Pressure 461 psi, Maximum Operating Temperature 400 Degrees F, Outside Diameter 2 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards AMS4082, ASTM B210, Temper T6, Tube Form Straight, Wall Thickness 0.049 in, Food and Beverage Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL 4" Multi-Function Showerhead (BI00059STN)
- CONBRACO INDUSTRIES 1-1/4 in. Pinch Clamp, 10PK (POLYPC11410PK)
- THRIFCO PLUMBING American Standard Small Lever Canopy, Hot (4402532)
- ZORO SELECT 2" x 2" TOE Black Pipe Nipple Sch 80 (40902TS)
- ZORO SELECT Tubing, Aluminum, 7/32 in. (8105)
- ZORO SELECT Tubing, 0.555 in. ID, 5/8 in. OD, Aluminum (4NTE1)
- ZORO SELECT Tubing, 1.43 in. ID, 1-1/2 in. OD, Aluminum (4NRZ6)
- ZORO SELECT Tubing, 0.43 in. ID, 1/2 in. OD, Aluminum (4NTD7)
- ZORO SELECT Tubing, 1.18 in. ID, 1-1/4 in. OD, Aluminum (4NRZ5)
- ZORO SELECT Tubing, 1.93 in. ID, 2 in OD, Aluminum (4NTG6)
- ZORO SELECT Tubing, 1.12 in ID, 1-1/4 in. OD, Aluminum (4NTF7)
- Zoro Select Tubing