Shop All Aluminum Tubing
Zoro Select
Tubing, 1.87 in. ID, 2 in. OD, Aluminum
Mfr # 4NTG8
Zoro # G0347803
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 1.87 in
- Outside Dia. 2 in
- Wall Thickness 0.065 in
- Tube Length 6 ft
Product Information
- Brand Zoro Select
- MFR # 4NTG8
- Zoro # G0347803
- Country of Origin Multiple
- Category Aluminum Tubing
Dimensions
Inside Dia. | 1.87 in |
Outside Dia. | 2 in |
Tube Length | 6 ft |
Inside Diameter | 1.87 in |
Overall Length | 6 ft |
Outside Diameter | 2 in |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 1.87 in, Material Aluminum, Material Grade 6061, Maximum Operating Pressure 611 psi, Maximum Operating Temperature 400 Degrees F, Outside Diameter 2 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards AMS4082, ASTM B210, Temper T6, Tube Form Straight, Wall Thickness 0.065 in, Food and Beverage Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Thread Adapter, M20 Ext Thread, 1/2" NPT (RAM-20M50F)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, Self-Aligning, 2", PVC/EPDM, FPT x FPT (SF10200T)
- MILWAUKEE VALVE Gate Valve, Class 300, 1/4 In., FNPT (1182 1/4)
- FLEXTRON Gas Line Hose 3/8'' O.D.x36'' Len 3/8" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC14-36H)
- ZORO SELECT Tubing, 0.43 in. ID, 1/2 in. OD, Aluminum (4NRY1)
- ZORO SELECT Tubing, 0.93 in. ID, 1 in. OD, Aluminum (4NRZ3)
- ZORO SELECT Tubing, Aluminum, 5/32 in. (8103)
- ZORO SELECT Tubing, 1.250 in ID, 1-1/2 in OD, Aluminum (4NTG2)
- ZORO SELECT Tubing, 1.62 in ID, 1-3/4 in OD, Aluminum (4NTG5)
- ZORO SELECT Tubing, 0.68 in. ID, 3/4 in. OD, Aluminum (4NRX4)
- ZORO SELECT Tubing, Seamless, 1/2 In, 6 Ft, Inconel 600 (3ACP9)
- Zoro Select Tubing