Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1529L-375625-25
Zoro # G706000530
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Latex
- Standards FDA
- Fitting Compatibility Barbed
- Inside Diameter 3/8 in
- Peristaltic Pump Compatible No
Product Information
- Brand Zoro Select
- MFR # 1529L-375625-25
- Zoro # G706000530
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 3/8 in |
Overall Length | 25 ft |
Outside Diameter | 5/8 in |
Details
Item | Tubing |
Material | Latex |
Standards | FDA |
Fitting Compatibility | Barbed |
Peristaltic Pump Compatible | No |
Jacket Color | No Jacket |
Reinforcement | Not Reinforced |
Maximum Operating Temperature | 150 Degrees F |
Maximum Operating Pressure | 10 psi @ 70 Degrees F |
Autoclavable | Yes |
Resistance Properties | Wear Resistant |
Jacket Material | No Jacket |
System of Measurement | Inch |
Description
Tubing, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Latex, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 5/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Wear Resistant, Reinforcement Not Reinforced, Standards FDA, Chemical Compatibility Not Applicable, Autoclavable Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE 1/2" Wall Mount Shower Arm, Chrome (SS10-5806)
- SLOAN Closet Diaphragm Kit, 2.4 GPF (A1044A)
- AMERICAN VALVE P460UC 1 1-2 1.5 in. CPVC True Union Ball Check Valve (P460UC 1 1/2")
- TOTO Eco Ultramax Elong, Cefiontect, ADA, C, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (MS854114ELG#01)
- ZORO SELECT Tubing, 6mm OD, 100 Ft L, Natural (PE06MANA)
- ZORO SELECT Tubing (1529L-125250-10)
- ZORO SELECT Tubing, 3/8 In OD, 1000 Ft L, Green (PE38DG)
- ZORO SELECT Pipe, Plastic, 3/4 In (SIDR-9-160-12)
- ZORO SELECT Tubing, 1/4 In OD, 100 Ft L, Natural (HDPE14X18ANA)
- ZORO SELECT Tubing, 11/64 In IDx1/4 In OD, 100 Ft, Red (PE14-AR)
- ZORO SELECT PEX Tubing, Red, 3/4 in, 100 ft, 100 psi (Q4PC100XRED)
- Zoro Select PEX Tubing