Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1529L-187437-5
Zoro # G406000458
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Latex
- Standards FDA
- Jacket Color No Jacket
- Reinforcement Not Reinforced
- Resistance Properties Wear Resistant
Product Information
- Brand Zoro Select
- MFR # 1529L-187437-5
- Zoro # G406000458
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 5 ft |
Inside Diameter | 3/16 in |
Outside Diameter | 7/16 in |
Details
Item | Tubing |
Material | Latex |
Standards | FDA |
Jacket Color | No Jacket |
Reinforcement | Not Reinforced |
Resistance Properties | Wear Resistant |
Peristaltic Pump Compatible | No |
System of Measurement | Inch |
Fitting Compatibility | Barbed |
Maximum Operating Pressure | 10 psi @ 70 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
Jacket Material | No Jacket |
Autoclavable | Yes |
Description
Tubing, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Latex, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 7/16 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Wear Resistant, Reinforcement Not Reinforced, Standards FDA, Chemical Compatibility Not Applicable, Autoclavable Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 19.8125 in W x 47.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1014-10-15L)
- LEGEND VALVE 1" COPPER 90 ELBOW (450-005)
- LEGEND VALVE 1" SS HYDRANT TEES (312-085SS)
- SIOUX CHIEF 870-6PK1 6.5 in. Cleanout Cover (4264008)
- ZORO SELECT Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Blue (PE12-ABU)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Yellow (PE38-AY)
- ZORO SELECT Tubing, 10mm OD, 100 Ft L, Black (PE10MABK)
- ZORO SELECT Tubing, 1 1/2 In OD, 100 Ft L, Natural (HDPE1.50ANA)
- ZORO SELECT Tubing (1529L-375625-25)
- ZORO SELECT Tubing (1508-500625-25)
- APOLLO PEX 3/4 in. x 5 ft. White PEX Pipe (APPW534)
- Zoro Select PEX Tubing