Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1529L-187375-50
Zoro # G006000575
product price: $82.35
/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Latex
- Standards FDA
- System of Measurement Inch
- Overall Length 50 ft
- Peristaltic Pump Compatible No
Product Information
- Brand Zoro Select
- MFR # 1529L-187375-50
- Zoro # G006000575
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 50 ft |
Outside Diameter | 3/8 in |
Inside Diameter | 3/16 in |
Details
Item | Tubing |
Material | Latex |
Standards | FDA |
System of Measurement | Inch |
Peristaltic Pump Compatible | No |
Jacket Material | No Jacket |
Autoclavable | Yes |
Reinforcement | Not Reinforced |
Jacket Color | No Jacket |
Resistance Properties | Wear Resistant |
Maximum Operating Pressure | 10 psi @ 70 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
Fitting Compatibility | Barbed |
Description
Tubing, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Latex, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Wear Resistant, Reinforcement Not Reinforced, Standards FDA, Chemical Compatibility Not Applicable, Autoclavable Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Degree Elbow, Polypropylene, 2", Schedule 80, 300 psi Max Pressure (EL200-90)
- CAMCO ANODE ROD 9 1/2"" ALUM (11563)
- FROST KING 2" x 15 Ft. Foam & Foil Pipe Insulation Wrap (FV15H)
- PRO PRODUCTS Potassium Permanganate, Pot Perm, Removes Iron/Manganese, 28 oz Bottle, For Greensand Iron Filters (KP02N)
- ZORO SELECT PEX Tubing, White, 1 in, 100 ft, 100 psi (Q5PC100X)
- ZORO SELECT PEX Tubing, Red, 1 in, 300 ft, 100 psi (Q5PC300XRED)
- ZORO SELECT PEX Tubing, Red, 3/4 in, 100 ft, 100 psi (Q4PC100XRED)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 1000 Ft, Black (PE14-DBLK)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Blue (PE38-ABU)
- ZORO SELECT Tubing, 1/2 In OD, 500 Ft L, Green (PE12CG)
- ZORO SELECT PEX Tubing, Red, 1/2 in, 50 0ft, 100 psi (Q3PC500XRED)
- Zoro Select PEX Tubing