Shop All PEX Tubing
Zoro Select
Tubing
Mfr # 1506-750100-50
Zoro # G706000646
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Wall Thickness 0.13 in
- Standards ASTM D2000
- Color Black
- Application Air, Diluted Acid, Petroleum, Water
Product Information
- Brand Zoro Select
- MFR # 1506-750100-50
- Zoro # G706000646
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 1 in |
Inside Diameter | 3/4 in |
Overall Length | 50 ft |
Description
Tubing, Application Air, Diluted Acid, Petroleum, Water, Color Black, Hardness Shore A 80, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Neoprene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 10 psi @ 70 Degrees F, Maximum Operating Temperature 225 Degrees F, Outside Diameter 1 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Electrical Insulating
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 2" Socket x Thread CPVC Ball Valve 2-Way (1613020)
- AQUATROL Adjustable Relief Valve, 1In, 30psi, Bronze (69C1A1M2U1-30)
- KOHLER Diverter Kit (1362497-BN)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 1" Wall (690446)
- ZORO SELECT Tubing, 1 1/4 In OD, 100 Ft L, Natural (HDPE1.25ANA)
- ZORO SELECT Pipe, Plastic, 1 In (SIDR-9-160-16)
- ZORO SELECT Tubing (1529L-187375-50)
- ZORO SELECT PEX Tubing, Blue, 1/2 in, 100 ft, 100 psi (Q3PC100XBLUE)
- ZORO SELECT Tubing, 3/8 In OD, 100 Ft L, Green (PE38AG)
- ZORO SELECT Pipe, Plastic, 1 1/4 In (SIDR-15-100-20)
- APOLLO PEX 3/4 in. x 300 ft. Oxygen Barrier Radiant Heating PEX Pipe (APPOB30034)
- Zoro Select PEX Tubing