Shop All PEX Tubing
Zoro Select
Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Blue
Mfr # PE38-ABU
Zoro # G3210243
original price:
$44.59
5% off
new price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Material LLDPE
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.062 in
Product Information
- Brand Zoro Select
- MFR # PE38-ABU
- Zoro # G3210243
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 100 ft |
Tube Bend Radius | 3 in |
Outside Diameter | 3/8 in |
Bend Radius | 2 in |
Outside Diameter Tolerance | +/-0.006 in |
Overall Length | 100 ft |
Inside Diameter | 1/4 in |
Description
Tubing, Application Air, Lubricant, Water, Color Blue, Hardness Shore A 98, Inside Diameter 1/4 in, Jacket Material No Jacket, Material LLDPE, Material Trade Name Value-Tube, Maximum Operating Pressure 150 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Reinforcement Not Reinforced, Standards FDA, NSF 61, Wall Thickness 0.062 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Supply Hoses 20" S/S (012534-45)
- PANACEA HOOK STRAIGHT FORGED 15"" (89415)
- KOHLER Widespread Bathroom Sink Faucet 1.2 GPM in Vibrant Polished Nickel (35908-4-SN)
- LEGEND VALVE 2" T-601 PVC BALL VALVE (201-308)
- ZORO SELECT PEX Tubing, White, 3/4 in, 500 ft, 100 psi (Q4PC500X)
- ZORO SELECT Tubing, 1/2 In OD, 500 Ft L, Green (PE12CG)
- ZORO SELECT Tubing (1506-750100-25)
- ZORO SELECT Tubing, 8mm OD, 100 Ft L, Black (PE08MABK)
- ZORO SELECT PEX Tubing, Red, 1 in, 300 ft, 100 psi (Q5PC300XRED)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Black (PE38-ABLK)
- VERSILON PEX Tubing, Clear, 3/16 in, 50 ft, 165F (AJD00012)
- Zoro Select PEX Tubing