Shop All PEX Tubing
Zoro Select
Tubing, 1/4 In OD, 100 Ft L, Natural
Mfr # HDPE14X.170ANA
Zoro # G3416856
original price:
$18.75
5% off
new price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Material Polyethylene
- Inside Dia. 11/64 in
- Outside Dia. 1/4 in
- Wall Thickness 0.05 in
Product Information
- Brand Zoro Select
- MFR # HDPE14X.170ANA
- Zoro # G3416856
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Dia. | 11/64 in |
Outside Dia. | 1/4 in |
Tube Length | 100 ft |
Tube Bend Radius | 2 1/2 in |
Overall Length | 100 ft |
Bend Radius | 2 1/2 in |
Inside Diameter | 3/16 in |
Outside Diameter | 1/4 in |
Description
Tubing, Application Air, Water, Color White, Hardness Shore D 45, Inside Diameter 3/16 in, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 260 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb x Polybutylene Coupling (EPXBC3434)
- MILWAUKEE VALVE Globe Valve, Class 300, 3/8 In. (572 3/8)
- HYDROMAXX 3/4"x100Ft Flexible Corrugated Orange LDPE NON Split Tubing Wire Loom (OLDPENS034100)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (W169PLP-10M-4R)
- ZORO SELECT Tubing, 1 3/4 In OD, 100 Ft L, Natural (HDPE1.75ANA)
- ZORO SELECT Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Red (PE12-AR)
- ZORO SELECT Tubing, 4mm OD, 100 Ft L, Black (PE04MABK)
- ZORO SELECT Pipe, Plastic, 1 In (SIDR-15-100-16)
- ZORO SELECT PEX Tubing, Red, 1/2 in, 100 ft, 100 psi (Q3PC100XRED)
- ZORO SELECT Tubing, 3/8 In OD, 100 Ft L, Natural (HDPE38ANA)
- ZORO SELECT PEX Tubing, Orange, 5/8 in, 1200 ft, 160 psi (PB032101-1200)
- Zoro Select Tubing