Shop All PVC Tubing
Zoro Select
Tubing, 1/4 in IDx3/8 in OD, 100Ft L, Green
Mfr # 806FK0
Zoro # G410742092
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.063 in
- Outside Diameter 3/8 in
- Application Air, Water
- Flexibility Flexible
- Food and Beverage Compatibility Non-Potable Water
Product Information
- Brand Zoro Select
- MFR # 806FK0
- Zoro # G410742092
- Country of Origin Taiwan, Province of China
- Category PVC Tubing
Dimensions
Outside Diameter | 3/8 in |
Inside Diameter | 1/4 in |
Overall Length | 100 ft |
Bend Radius | 1 1/2 in |
Description
Tubing, Application Air, Water, Color Green, Food Application Not Applicable, Hardness Shore A 98, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi @ 73 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI ScaleCutter Refill Cartridge 3/4" (103000039)
- ZURN Urinal Flushvalve, Sensor Operated, 125GPF (ZTR6203-ULF-HW)
- KOHLER Statement Mf Showerhead Vibrant Brushed Nickel (26290-BN)
- KOHLER Square Robe Hook (23290-2MB)
- ZORO SELECT Clear PVC Tubing -1/2" ID x 3/4" OD x 10 Ft. L (ZUSA-HT-123)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/16" ID x 1/8" OD x 10 Ft. L (ZUSA-HT-241)
- ZORO SELECT Tubing, PVC, 2-1/2" I.D., 3" O.D. (ZUSA-HT-3284)
- ZORO SELECT Fuel Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-1225)
- ZORO SELECT Reinforced Clear PVC Tubing, 1" ID x 1-1/4" OD x 50 Ft. L (ZUSA-HT-30)
- ZORO SELECT Tubing, 4mm IDx6mm OD, 100 Ft, Natural (806FH3)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 1/2" O.D. (ZUSA-HT-2969)
- Zoro Select Tubing