Shop All PVC Tubing
Zoro Select
Tubing, 1/4 I.D., 50 ft., Clear, Flexible
Mfr # 410610-5711G
Zoro # G2998493
original price:
$23.69
7% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 55
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.063 in
Product Information
- Brand Zoro Select
- MFR # 410610-5711G
- Zoro # G2998493
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 1 in |
Overall Length | 50 ft |
Inside Diameter | 1/4 in |
Outside Diameter | 3/8 in |
Bend Radius | 1 in |
Description
Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 55, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Box, Green Lid, for Water Meter Box, 12" (M12001)
- MILWAUKEE VALVE 2" Flanged Cast Iron Swing Check Valve (2974-M 2)
- NEOPERL 2.2 gpm Aerated Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (5500405)
- ZORO SELECT 1/2" Compression Low Lead Brass Nut (700061-08)
- ZORO SELECT Clear PVC Tubing -1" ID x 1-1/4" OD x 25 Ft. L (ZUSA-HT-110)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-3/8" O.D. (ZUSA-HT-3558)
- ZORO SELECT Latex Tubing, 3/16" dia. Inside (ZUSA-HT-3290)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 1/8" ID x 3/16" OD x 10 Ft. L (ZUSA-HT-1219)
- ZORO SELECT Tubing, PVC, 1/8" I.D., 1/4" O.D. (ZUSA-HT-100)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2149)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-2971)
- Zoro Select PVC Tubing