Shop All PVC Tubing
Zoro Select
Tubing, 1/4 I.D., 100 ft., Clear, Flexible
Mfr # 4106710-6742
Zoro # G1095516
original price:
$61.15
17% off
new price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 60
- Inside Dia. 1/4 in
- Outside Dia. 7/16 in
- Wall Thickness 0.438 in
Product Information
- Brand Zoro Select
- MFR # 4106710-6742
- Zoro # G1095516
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 7/16 in |
Tube Length | 100 ft |
Tube Bend Radius | 3/4 in |
Outside Diameter | 7/16 in |
Inside Diameter | 1/4 in |
Bend Radius | 3/4 in |
Overall Length | 100 ft |
Description
Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 60, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 49 psi, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 7/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Stop 1/2 Turn Vlvv (970-9800)
- PARKER Elbow, 90 Degree, 1/2 In Tube Sz (FAME-88)
- BLACK SWAN PTFE Tape-Low Den-China 1/2X260-10Pack (02090-10)
- WATTS Push Fit Conn 1/2Ctsxmpt (3501-1008/P-610)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-225)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2128)
- ZORO SELECT PVC Tubing (ZUSA-HT-6671)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-200250)
- ZORO SELECT Tubing, 3/8 In OD, 150 PSI, 100 Ft, Yellow (806FJ2)
- ZORO SELECT PVC Tubing (ZUSA-HT-5621)
- ZORO SELECT Tubing, 1/2 I.D., 50 ft., Clear, Flexible (411810-5711G)
- Zoro Select PVC Tubing