Shop All Polyurethane Tubing
Zoro Select
Tubing, 1/3In, IDx1/2 In OD, 250 Ft, Black
Mfr # PU50-BBLK PU12-BBLK
Zoro # G2331917
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 21/64 in
- Outside Dia. 1/2 in
- Wall Thickness 0.086 in
Product Information
- Brand Zoro Select
- MFR # PU50-BBLK PU12-BBLK
- Zoro # G2331917
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 21/64 in |
Outside Dia. | 1/2 in |
Tube Length | 250 ft |
Bend Radius | 1 51/500 in |
Outside Diameter | 1/2 in |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 250 ft |
Inside Diameter | 5/16 in |
Description
Tubing, Application Air, Lubricant, Water, Color Black, Hardness Shore A 98, Inside Diameter 5/16 in, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Tee, For Pipe Size 3" (QT-300)
- ELDON JAMES 3/8" Barbed x 1/2" MNPT Male Adapter PK 10 (A8-6WP)
- GENOVA LASCO Pipe Union, 34 in, Slip, PVC, SCH 80 Schedule (897007)
- AQUATROL Safety Valve, 300 psi, 3/4 MNPT x 3/4 FNPT (570DD1M1K1-300)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/4" ID x 3/8" OD x 10 Ft. (ZUSA-HT-566)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 3/8" ID x 17/32" OD x 10 Ft. (ZUSA-HT-568)
- ZORO SELECT Tubing, FEP, 3/4" I.D., 7/8" O.D. (ZUSA-HT-3436)
- ZORO SELECT Tubing, 8 IDx12mm OD, 100 Ft, Clear Blue (PU12MA-CB)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/8" ID x 1/4" OD x 50 Ft. L (ZUSA-HT-468)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/4" ID x 3/8" OD x 50 Ft. (ZUSA-HT-534)
- TYGON Tubing, Clear, 1/4 In. Inside Dia, 50 ft. (ACF00019)
- Zoro Select Tubing