Shop All Aluminum Tubing
Zoro Select
Tubing, 1.37 in ID, 1-1/2 in. OD, Aluminum
Mfr # 4NTG1
Zoro # G2036623
original price:
$87.79
32% off
new price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 1.37 in
- Outside Dia. 1 1/2 in
- Wall Thickness 0.065 in
- Tube Length 6 ft
Product Information
- Brand Zoro Select
- MFR # 4NTG1
- Zoro # G2036623
- Country of Origin Multiple
- Category Aluminum Tubing
Dimensions
Inside Dia. | 1.37 in |
Outside Dia. | 1 1/2 in |
Tube Length | 6 ft |
Overall Length | 6 ft |
Inside Diameter | 1.37 in |
Outside Diameter | 1 1/2 in |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 1.37 in, Material Aluminum, Material Grade 6061, Maximum Operating Pressure 814 psi, Maximum Operating Temperature 400 Degrees F, Outside Diameter 1 1/2 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards AMS4082, ASTM B210, Temper T6, Tube Form Straight, Wall Thickness 0.065 in, Food and Beverage Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Twin, 5/8 In Tube (T2010S)
- ZORO SELECT 1/8" FNPT Brass Ball Valve Inline (G-PMFS-18)
- MOEN SSPRY KIT (191929)
- ANVIL 1-1/2" Malleable Iron 45 Degree Street Elbow Class 150 (0310028006)
- ZORO SELECT Tubing, Seamless, 1/2 In, 6 Ft, Inconel 600 (3ACP9)
- ZORO SELECT Tubing, Seamless, 3/4 In, 6 Ft, Inconel 600 (3ACR3)
- ZORO SELECT Tubing, 0.118 in. ID, 3/16 in. OD, Aluminum (4NTC5)
- ZORO SELECT Tubing, 2.37 in ID, 2-1/2 in. OD, Aluminum (4NTH2)
- ZORO SELECT Tubing, 1.152 in ID, 1-1/4 in. OD, Aluminum (4NTF6)
- ZORO SELECT Tubing, 0.555 in. ID, 5/8 in. OD, Aluminum (4NTE1)
- TW METALS Alum Tubing, 5052, 2 OD x .028 WA, 6 ft. (44422-6)
- Zoro Select Aluminum Tubing