Shop All PVC Tubing
Zoro Select
Tubing, 1/2 I.D., 100 ft., Clear, Flexible
Mfr # 4EGV6
Zoro # G0304857
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 73
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Wall Thickness 0.13 in
Product Information
- Brand Zoro Select
- MFR # 4EGV6
- Zoro # G0304857
- UPC # 190735905913
- Country of Origin Taiwan, Province of China
- Category PVC Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Tube Length | 100 ft |
Tube Bend Radius | 5 in |
Bend Radius | 5 in |
Overall Length | 100 ft |
Outside Diameter | 3/4 in |
Inside Diameter | 1/2 in |
Description
Tubing, Application Air, Water, Color Clear, Hardness Shore A 73, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 45 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Bathroom Sink, Enameld Cast Iron, 18 In. L (4869004.020)
- CYTIVA WHATMAN Filter Membrane, 0.8um, 135deg C, PK100 (7408-004)
- FLUIDMASTER Seat Disc, Rubber, Red, For American Standard Actuator Flush Valves (5103)
- ZORO SELECT Shielded Coupling, For Pipe Size 3" (3000-33)
- ZORO SELECT Tubing, 35 psi at 70F, 100 ft., Shore A73 (4HM02)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 5/8" OD x 50 Ft. L (ZUSA-HT-26)
- ZORO SELECT Tubing, PVC, 3" I.D., 3-1/2" O.D. (ZUSA-HT-3089)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-3563)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2142)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 9/16" O.D. (ZUSA-HT-3176)
- APACHE Clear Vinyl Tubing 5/16" I.D. x 1/16" Wall X 100' Boxed (15003500)
- Zoro Select Tubing