Shop All Aluminum Tubing
Zoro Select
Tubing, 0.805 in. ID, 7/8 in. OD, Aluminum
Mfr # 4NTE7
Zoro # G2691972
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.805 in
- Outside Dia. 7/8 in
- Wall Thickness 0.035 in
- Tube Length 6 ft
Product Information
- Brand Zoro Select
- MFR # 4NTE7
- Zoro # G2691972
- Country of Origin Multiple
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.805 in |
Outside Dia. | 7/8 in |
Tube Length | 6 ft |
Inside Diameter | 0.805 in |
Overall Length | 6 ft |
Outside Diameter | 7/8 in |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.805 in, Material Aluminum, Material Grade 6061, Maximum Operating Pressure 749 psi, Maximum Operating Temperature 400 Degrees F, Outside Diameter 7/8 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards AMS4082, ASTM B210, Temper T6, Tube Form Straight, Wall Thickness 0.035 in, Food and Beverage Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Single, 3/4 In Tube (S3012S)
- PENTAIR Water Filter System, 0.5 micron, 12 1/2" H (F3000-B2M)
- B & K Sillcock Rpr Hndl Mnsfld (9D00088754)
- ZORO SELECT CPVC Blind Flange, Schedule 80, 2" Pipe Size, Flanged (9853-020)
- ZORO SELECT Tubing, 0.37 in. ID, 1/2 in. OD, Aluminum (4NTA3)
- ZORO SELECT Tubing, 0.87 in. ID, 1 in. OD, Aluminum (4NTF3)
- ZORO SELECT Tubing, 0.215 in. ID, 5/16 in. OD, Aluminum (4NTD2)
- ZORO SELECT Tubing, Seamless, 1 In, 6 Ft, Inconel 600 (3ACR4)
- ZORO SELECT Tubing, 0.527 in. ID, 5/8 in. OD, Aluminum (4NTE2)
- ZORO SELECT Tubing, Seamless, 1/2 In, 6 Ft, Inconel 600 (3ACR2)
- ZORO SELECT Tubing, 1.902 in. ID, 2 in. OD, Aluminum (4NTG7)
- Zoro Select Tubing