Shop All Aluminum Tubing
Zoro Select
Tubing, 0.495 in. ID, 5/8 in. OD, Aluminum
Mfr # 4NTE3
Zoro # G2115041
original price:
$52.69
23% off
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.495 in
- Outside Dia. 5/8 in
- Wall Thickness 0.065 in
- Tube Length 6 ft
Product Information
- Brand Zoro Select
- MFR # 4NTE3
- Zoro # G2115041
- Country of Origin Multiple
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.495 in |
Outside Dia. | 5/8 in |
Tube Length | 6 ft |
Inside Diameter | 0.495 in |
Outside Diameter | 5/8 in |
Overall Length | 6 ft |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.495 in, Material Aluminum, Material Grade 6061, Maximum Operating Pressure 1,941 psi, Maximum Operating Temperature 400 Degrees F, Outside Diameter 5/8 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards AMS4082, ASTM B210, Temper T6, Tube Form Straight, Wall Thickness 0.065 in, Food and Beverage Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES 1/8" Barbed Straight Coupler PK 10 (C0-2WP)
- SMITH-COOPER Y-Strainer, 3/4", 316, Thrd 800 (4373002290)
- KOHLER Hydrorail-S Shower Column Kit With Artifacts, 1.75 Gpm (76472-G-BN)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-50-RF)
- ZORO SELECT Tubing, 0.777 in. ID, 7/8 in. OD, Aluminum (4NTE8)
- ZORO SELECT Tubing, Seamless, 3/8 In, 6 Ft, Inconel 600 (3ACP7)
- ZORO SELECT Tubing, 1.37 in. ID, 1-1/2 in. OD, Aluminum (4NRZ7)
- ZORO SELECT Tubing, 1.902 in. ID, 2 in. OD, Aluminum (4NTG7)
- ZORO SELECT Tubing, 0.402 in. ID, 1/2 in. OD, Aluminum (4NRY2)
- ZORO SELECT Tubing, 0.305 in. ID, 3/8 in. OD, Aluminum (4NTD4)
- ZORO SELECT Tubing, Seamless, 1/8 In, 6 Ft, Inconel 600 (3ACP3)
- Zoro Select Aluminum Tubing