Shop All Aluminum Tubing
Zoro Select
Tubing, 0.43 in. ID, 1/2 in. OD, Aluminum
Mfr # 4NRY6
Zoro # G1206186
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.43 in
- Outside Dia. 1/2 in
- Wall Thickness 0.035 in
- Tube Length 3 ft
Product Information
- Brand Zoro Select
- MFR # 4NRY6
- Zoro # G1206186
- Country of Origin Multiple
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.43 in |
Outside Dia. | 1/2 in |
Tube Length | 3 ft |
Outside Diameter | 1/2 in |
Inside Diameter | 0.43 in |
Overall Length | 3 ft |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.43 in, Material Aluminum, Material Grade 3003, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 300 Degrees F, Outside Diameter 1/2 in, Overall Length 3 ft, Resistance Properties Corrosion Resistant, Standards AMS4067, ASTM B210, Temper H14, Tube Form Straight, Wall Thickness 0.035 in, Food and Beverage Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Undermount Mount, 0 Hole, Hammered Mirror Finish (SCUH1012SH)
- MOEN M-Core 4 Port 1/2" Crimp Ring Pex With Cc/Ips Tub Conn w/Stops (U140CI)
- ZORO SELECT Check Valve, 3.54 in Overall L (06H041N01010)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Street Elbow - 1/8" FNPT x MNPT (ZUSA-PF-15)
- ZORO SELECT Tubing, 1.68 in ID, 1-3/4 in. OD, Aluminum (4NTG3)
- ZORO SELECT Tubing, Seamless, 3/8 In, 6 Ft, Inconel 600 (3ACP7)
- ZORO SELECT Tubing, Aluminum, 5/32 in. (8103)
- ZORO SELECT Tubing, 0.805 in. ID, 7/8 in. OD, Aluminum (4NTE7)
- ZORO SELECT Tubing, Seamless, 1/4 In, 6 Ft, Inconel 600 (3ACP5)
- ZORO SELECT Tubing, 1.43 in. ID, 1-1/2 in. OD, Aluminum (4NRZ6)
- K&S PRECISION METALS TUBE ALUMINUM 12""X5/32"" (8103)
- Zoro Select Aluminum Tubing