Shop All Aluminum Tubing
Zoro Select
Tubing, 0.402 in. ID, 1/2 in. OD, Aluminum
Mfr # 4NRY2
Zoro # G0995653
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.402 in
- Outside Dia. 1/2 in
- Wall Thickness 0.049 in
- Tube Length 6 ft
Product Information
- Brand Zoro Select
- MFR # 4NRY2
- Zoro # G0995653
- Country of Origin Multiple
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.402 in |
Outside Dia. | 1/2 in |
Tube Length | 6 ft |
Outside Diameter | 1/2 in |
Overall Length | 6 ft |
Inside Diameter | 0.402 in |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.402 in, Material Aluminum, Material Grade 5052, Maximum Operating Pressure 1,089 psi, Maximum Operating Temperature 400 Degrees F, Outside Diameter 1/2 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards AMS4070, ASTM B210, Temper O, Tube Form Straight, Wall Thickness 0.049 in, Food and Beverage Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Headpart 1/2 Starlight Chrome (07146000)
- TRUESEAL Wye Union, 1/2 in Tube Size, PVDF, Black (FB8WY6-HBLK)
- AMEROCK Monument Matte Black Contemporary Single Robe Hook (BH36080MB)
- TYGON PVC Tubing, Tygon, 5/8 in I.D., 7/8 in O.D. (AMH00046)
- ZORO SELECT Tubing, Seamless, 1/2 In, 6 Ft, Inconel 600 (3ACR2)
- ZORO SELECT Tubing, Aluminum, 5/32 in. (8103)
- ZORO SELECT Tubing, 0.319 in. ID, 3/8 in. OD, Aluminum (4NRX8)
- ZORO SELECT Tubing, Seamless, 3/8 In, 6 Ft, Inconel 600 (3ACP7)
- ZORO SELECT Tubing, 1.37 in ID, 1-1/2 in. OD, Aluminum (4NTG1)
- ZORO SELECT Tubing, 0.305 in. ID, 3/8 in. OD, Aluminum (4NTD4)
- ZORO SELECT Tubing, 0.87 in. ID, 1 in. OD, Aluminum (4NTA9)
- Zoro Select Tubing