Shop All Aluminum Tubing
Zoro Select
Tubing, 0.37 in. ID, 1/2 in. OD, Aluminum
Mfr # 4NTA3
Zoro # G2541402
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.37 in
- Outside Dia. 1/2 in
- Wall Thickness 0.065 in
- Tube Length 6 ft
Product Information
- Brand Zoro Select
- MFR # 4NTA3
- Zoro # G2541402
- Country of Origin Multiple
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.37 in |
Outside Dia. | 1/2 in |
Tube Length | 6 ft |
Overall Length | 6 ft |
Outside Diameter | 1/2 in |
Inside Diameter | 0.37 in |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.37 in, Material Aluminum, Material Grade 3003, Maximum Operating Pressure 540 psi, Maximum Operating Temperature 300 Degrees F, Outside Diameter 1/2 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards AMS4067, ASTM B210, Temper H14, Tube Form Straight, Wall Thickness 0.065 in, Food and Beverage Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly, Kitchen Spray, Standard (1179548-VS)
- DANCO Faucet Stem 2K-2H Am Standard (15729E)
- ZORO SELECT 3/4" Malleable Iron 45 Degree Elbow Class 300 (1LBV5)
- SIMPSON STRONG-TIE 18 in. H X 1.25 in. W 20 Ga. Galvanized Steel Strap (LSTA18)
- ZORO SELECT Tubing, Aluminum, 1/4 in. (8106)
- ZORO SELECT Tubing, 0.527 in. ID, 5/8 in. OD, Aluminum (4NTE2)
- ZORO SELECT Tubing, Aluminum, 1/16 in, PK3 (8100)
- ZORO SELECT Tubing, Aluminum, 9/32 in. (8107)
- ZORO SELECT Tubing, 0.902 in. ID, 1 in. OD, Aluminum (4NTF2)
- ZORO SELECT Tubing, 0.68 in. ID, 3/4 in. OD, Aluminum (4NTJ5)
- ZORO SELECT Tubing, 1.152 in ID, 1-1/4 in. OD, Aluminum (4NTF6)
- Zoro Select Tubing