Shop All Pipe & Tubing Cutters
Zoro Select
Tube Cutter, Manual, Up to 1 In
Mfr # 34A521
Zoro # G5295123
original price:
$19.39
13% off
new price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity Up to 1-1/8"
- Cuts Braided PVC, Nylon, Polyethylene, Polyurethane Tubing, PVC
- Body Material Aluminum
- Cutting Action Standard Shear
- Overall Length 8-1/4"
Product Information
- Brand Zoro Select
- MFR # 34A521
- Zoro # G5295123
- UPC # 190735467657
- Country of Origin India
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 8-1/4" |
Overall Length (In.) | 8-1/4 |
Tool Height | 1 in |
Tool Length | 8 in |
Tool Width | 2 in |
Details
Cutting Capacity | Up to 1-1/8" |
Cuts | Braided PVC, Nylon, Polyethylene, Polyurethane Tubing, PVC |
Body Material | Aluminum |
Cutting Action | Standard Shear |
Construction | Plastic And Carbon Steel |
PVC Pipe Capacity (In.) | 1-1/8 |
Hose Capacity (In.) | 1-1/8 |
Function | For Plastic Tubing, Rubber Non-Wire Reinforced Hose And Schedule 40 PVC Pipe |
Type | MANUAL |
Item | Tubing Cutter |
Capacity (In.) | Up to 1 |
Features | High Carbon Blade |
Tube Capacity (In.) | Up to 1 |
Product Type | Tube Cutter |
Maximum Cutting Capacity | 1 1/16 in |
Tether Ready | No |
Includes Reaming Tool | No |
Minimum Cutting Capacity | 1/8 in |
Material Application | Nylon, Polyethylene, Polyurethane, PVC |
Description
Tubing Cutter, Product Type Tube Cutter, Material Application Nylon, Polyethylene, Polyurethane, PVC, Cutting Action Standard Shear, Minimum Cutting Capacity 1/8 in, Maximum Cutting Capacity 1 1/16 in, Tool Length 8 in, Tool Height 1 in, Tool Width 2 in, Body Material Aluminum, Includes Reaming Tool No, Tether Ready No, Features High Carbon Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING AGRW Air Gap Washer (9427030)
- KOHLER Decorative Cap (1311361-BL)
- BONOMI Ball Valve, 3" Pipe, Lever Handle, Body Material: Stainless steel (720016-3)
- LARSEN SUPPLY CO 16" Spr Basin Wrench (13-2027)
- ZORO SELECT Pipe Cutter, Kwikcut(TM), Poly, 1 1/4 In (SL200)
- ZORO SELECT Pipe Cutter, Kwikcut(TM), 1 1/4 In, Poly (2NYY9)
- ZORO SELECT Tubing Cutter, PVC, Nylon, Polyethylene (AF20307)
- ZORO SELECT Pipe Cutter, 1-5/8 In (34A526)
- ZORO SELECT Replacement Blade, For 2TKV7 (SSB200)
- ZORO SELECT Replacement Blade, Kwikcut(TM), For 2NYZ2 (2NYZ3)
- SUPERIOR TOOL Pipe Cutter, 1/2 In, Zinc (35012)
- Zoro Select Pipe & Tubing Cutters