Shop All Spiral Tube Brushes
Zoro Select
Tube Brush, 1-1/2" Brush Dia., 1/2" L Trim
Mfr # 66252838943
Zoro # G2476253
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 1.5 in
- Brush Length 1/2 in
- Overall Length 15 1/2 in
Product Information
- Brand Zoro Select
- MFR # 66252838943
- Zoro # G2476253
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1.5 in |
Brush Length | 1/2 in |
Overall Length | 15 1/2 in |
Wire Dia. | 0.01 in |
Shank Size | 0.219 in |
Trim Length | 1/2" |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Nylon |
Item | Tube Brush |
Max. RPM | 3,000 RPM |
Description
Tube Brush, Brush Dia. 1.5 in, Brush Length 1/2 in, Wire Dia. 0.01 in, Overall Length 15 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASCO Sanding Disc 5-in W x 5-in L 320-Grit 8-Hole Hook and Loop 100-Pack (P6.23-05320V8)
- PFERD 1" POLINOX® Cross Buffs, 8-32 Thd. - 2 Layers, Aluminum Oxide - Medium Grade (44200)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 40 Grit (71-10914HEW)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 36G, TR, PK100 (66261121019)
- ZORO SELECT Tube Brush, 0.004 dia. Wire, SS (66254442970)
- ZORO SELECT Single Spiral Tube Brush, 3/4 dia. (66252839065)
- ZORO SELECT Tube Brush, 0.006 dia. Wire, Steel (66254443311)
- ZORO SELECT Double Spiral Tube Brush, 2" Brush Dia. (66252838929)
- ZORO SELECT Tube Brush, 2" Brush Dia., 1/2" L Trim (66252838944)
- ZORO SELECT Double Spiral Brush, 1-3/4" Brush Dia. (66252838934)
- BRUSH RESEARCH MANUFACTURING 81AY109600AO Abrasive Nylon Brush. For .109" Bore Dia., 600AO, .750" Brush Part, 3" OAL (81AY109600AO)
- Zoro Select Spiral Tube Brushes