Shop All Spiral Tube Brushes
Zoro Select
Tube Brush, 0.006 dia. Wire, Steel
Mfr # 66254443311
Zoro # G5214629
original price:
$5.75
9% off
new price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.437 in
- Brush Length 1 in
- Overall Length 3 1/2 in
Product Information
- Brand Zoro Select
- MFR # 66254443311
- Zoro # G5214629
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.437 in |
Brush Length | 1 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.006 in |
Shank Size | 0.125 in |
Details
Operation Type - Spiral and Tube Brush | Manual |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Steel |
Item | Single Spiral Tube Brush |
Description
Single Spiral Tube Brush, Brush Dia. 0.437 in, Brush Length 1 in, Wire Dia. 0.006 in, Overall Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES 6" dia. 2" thick 5/8 arbor Gemini Flaring Cup Wheel (66252809618)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x5/32x7/8, 36GT27GRN (49543)
- NORTON ABRASIVES CutOff Whl, Gemini, 2"x1/8"x1/4", 30560rpm (66243411402)
- 3M Quick Change Disc, Coated Abrasive, PK200 (7000000555)
- ZORO SELECT Tube Brush, 0.006" dia. Wire, Steel (66252838743)
- ZORO SELECT Single Spiral Tube Brush, 3/4 dia. (66252839065)
- ZORO SELECT Single Spiral Tube Brush, 1 dia. (66252839066)
- ZORO SELECT Tube Brush, 0.005 dia. Wire, SS (66254443064)
- ZORO SELECT Tube Brush, 0.014 dia. Wire, Nylon (66254443061)
- ZORO SELECT Single Spiral Tube Brush, 3/8" Brush Dia. (66252838916)
- OSBORN Crimped Wire Tube End Fitting Brush, 1/2" (0007525300)
- Zoro Select Spiral Tube Brushes