Shop All Spiral Tube Brushes
Zoro Select
Tube Brush, 0.006 dia. Wire, Steel
Mfr # 66252838746
Zoro # G5194688
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.625 in
- Brush Length 1 in
- Overall Length 3 1/2 in
Product Information
- Brand Zoro Select
- MFR # 66252838746
- Zoro # G5194688
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.625 in |
Brush Length | 1 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.006 in |
Shank Size | 0.188 in |
Details
Operation Type - Spiral and Tube Brush | Manual |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Steel |
Item | Single Spiral Tube Brush |
Description
Single Spiral Tube Brush, Brush Dia. 0.625 in, Brush Length 1 in, Wire Dia. 0.006 in, Overall Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 5/8-11 (66623399130)
- UNITED ABRASIVES/SAIT SAIT 23457 Brute™ Sharp Metals Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 20MM, 1-Pack (23457)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11F162)
- TANIS BRUSH Metric Mini Brush, 3.5mm, .003, Brass (08765)
- ZORO SELECT Single Spiral Tube Brush, 1/4 dia. (66252839081)
- ZORO SELECT Tube Brush, 1-1/2" Brush Dia., 1/2" L Trim (66252838943)
- ZORO SELECT Tube Brush, 2" Brush Dia., 1/2" L Trim (66252838944)
- ZORO SELECT Tube Brush, 0.004" dia. Wire, Brass (66254442973)
- ZORO SELECT Tube Brush, 0.004" dia. Wire, Brass (66254442974)
- ZORO SELECT Single Spiral Tube Brush, 1/2 dia. (66252839051)
- TANIS BRUSH Hand Tube Brush, .005, HC Steel, 1/4" dia. (05025)
- Zoro Select Spiral Tube Brushes