Shop All Spiral Tube Brushes
Zoro Select
Tube Brush, 0.004" dia. Wire, SS, PK10
Mfr # 66252838753
Zoro # G4844128
original price:
$5.29
9% off
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Manual
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.25 in
- Brush Length 1 in
- Overall Length 3 1/2 in
Product Information
- Brand Zoro Select
- MFR # 66252838753
- Zoro # G4844128
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 0.25 in |
Brush Length | 1 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.004 in |
Shank Size | 0.125 in |
Details
Operation Type - Spiral and Tube Brush | Manual |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Stainless Steel |
Item | Single Spiral Tube Brush |
Description
Single Spiral Tube Brush, Brush Dia. 0.25 in, Brush Length 1 in, Wire Dia. 0.004 in, Overall Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Cup Wire Brush, 2-3/4", 0.035" (97602)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 6" dia. (7010329043)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 5"x7/8", 40gr (15C504)
- DIABLO X-LOCK Back-Up Pad, 4-1/2 (DCP045PADX01F)
- ZORO SELECT Single Spiral Tube Brush, 1/4 dia. (66252839081)
- ZORO SELECT Double Spiral Tube Brush, 2" Brush Dia. (66252838929)
- ZORO SELECT Tube Brush, 0.006 dia. Wire, Steel (66252838742)
- ZORO SELECT Single Spiral Brush, 1/2 dia., 3" L (66252838820)
- ZORO SELECT Tube Brush, 0.006" dia. Wire, Steel, PK10 (66254443063)
- ZORO SELECT Tube Brush, 0.006 dia. Wire, Steel (66252838746)
- WEILER Double Spiral Brush, Power, 0.375"dia. (91088)
- Zoro Select Spiral Tube Brushes