Shop All Tube Benders
Zoro Select
Tube Bender Set, One Handed
Mfr # 6AWP9
Zoro # G2406625
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type One Handed Ratchet
- Outside Dia. Tubing (In.) 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in
- Centerline Bend Radius 1 15/16 for 5/8 OD, 1 3/8 for 1/2 OD, 1 3/16 for 3/8 OD, 2 15/16 for 3/4 OD, 3 3/8 for 7/8 OD
- Bend Angle (Deg.) 0 to 90
- Construction Die Cast Aluminum
Product Information
- Brand Zoro Select
- MFR # 6AWP9
- Zoro # G2406625
- UPC # 190735539354
- Country of Origin China
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in |
Centerline Bend Radius | 1 15/16 for 5/8 OD, 1 3/8 for 1/2 OD, 1 3/16 for 3/8 OD, 2 15/16 for 3/4 OD, 3 3/8 for 7/8 OD |
Details
Item | Tube Bender Set |
Type | One Handed Ratchet |
Bend Angle (Deg.) | 0 to 90 |
Construction | Die Cast Aluminum |
Handle Type | Long, Non-cushioned |
Application | Soft Copper, Aluminum and Light Wall Hydraulic Tubing |
Features | Mechanical Ratchet Feed, Open Bending Frame |
Markings | Index marks |
Cutting Tools Included | (1) Pipe Cutter |
Screwdrivers, Keys, and Bits Included | None |
Wrenches Included | None |
Includes | With Tube Cutter, Inner-Outer Reamer |
Tool Storage Type | Tool Case |
Plumbing Tools Included | (1) Tube Bender Set |
Number of Pieces | 10 |
Description
Tube Bender Set, Tool Storage Type Tool Case, Number of Pieces 10, Screwdrivers, Keys, and Bits Included None, Wrenches Included None, Cutting Tools Included (1) Pipe Cutter, Plumbing Tools Included (1) Tube Bender Set, Features Mechanical Ratchet Feed, Open Bending Frame, Includes With Tube Cutter, Inner-Outer Reamer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 1/2 in Pipe Size (835-005)
- PRIME-LINE Shower Door Catch (M 6014)
- PARKER 10-32 MNPT x 0.17" Barb Brass Male Connector (28-4-10X32)
- MOEN Cartridge (40009)
- ZORO SELECT Tube Bender Set, Spring, 4 3/8 In Length (321)
- IMPERIAL Tube Bender, 1/2InDia (364-FHA-08)
- POWERBUILT Economy Tube Bender (940443)
- ROTHENBERGER Two Handed Bender, Aluminum, 12" L (25151)
- SUPERIOR TOOL TUBING BENDER 4PC (61600)
- PERFORMANCE TOOL Precision Tubing Bender, W80675 (W80675)
- RIDGID RIDGID® Model No. 610M 600 Series Instrument Tubing Bender, 10mm Capacity, 24mm Bend Radius (38058)
- Zoro Select Plumbing Tools