Shop All Sliding Window Rollers & Guides
Zoro Select
Tube Balance, Tilt Window, 31" L
Mfr # 83-30R
Zoro # G4800107
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tilt Window
- Material Steel
- Finish Unfinished
- Height (In.) 3/8 in
- Length (In.) 30 in
Product Information
- Brand Zoro Select
- MFR # 83-30R
- Zoro # G4800107
- UPC # 715384129512
- Country of Origin Mexico
- Category Sliding Window Rollers & Guides
Dimensions
Height (In.) | 3/8 in |
Length (In.) | 30 in |
Base Size (In.) | 31 |
Details
Type | Tilt Window |
Material | Steel |
Finish | Unfinished |
Color | Gray |
Item | Tube Balance |
Hardware | Not Included |
Description
Tube Balance, Tilt Window, Steel, Unfinished, Length (In.) 30 in, Height (In.) 3/8 in, Base Size (In.) 31, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC TILT LATCH WHITE (83-620RHW)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62D)
- DELTANA Satin Brass Spring Hinge (DSH35R44)
- MNG 12" Quilt Oversized Pull, Satin Brass Antique (20120)
- ZORO SELECT Tilt Slide Latch, Tilt Window, 3-1/2" L (85-533-1)
- ZORO SELECT Tube Balance, Tilt Window, 30" L (83-29R)
- ZORO SELECT Frame Wing Clip, Screen, 7/8" L (90-77)
- ZORO SELECT Window Guide Assortment, 42 Pc (8170)
- ZORO SELECT Sash Balance, Window Channel, 24" L (60-231-6)
- ZORO SELECT Lock Shoe, Plastic, White (83-500)
- STRYBUC Patio Door Roller Tandem (9-443-1.25NPB)
- Zoro Select Sliding Window Rollers & Guides