Shop All Drain Stoppers
Zoro Select
Tub Stopper, 1-3/8" to 1-5/8" Pipe Dia.
Mfr # P-100
Zoro # G4570647
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 3/8 in to 1 5/8 in
- Material of Construction - Drains ABS
- Color - Drains Chrome
- Type Push Pull
- For Use With Basins, Laundry Tubs and Other Drain Openings, Sinks
Product Information
- Brand Zoro Select
- MFR # P-100
- Zoro # G4570647
- UPC # 724411211168
- Country of Origin China
- Category Drain Stoppers
Dimensions
Pipe Dia. - Drains | 1 3/8 in to 1 5/8 in |
Overall Diameter | 1 5/8 in |
Fits Minimum Drain Size | 1 3/8 in |
Fits Maximum Drain Size | 1 5/8 in |
Details
Material of Construction - Drains | ABS |
Color - Drains | Chrome |
Item | Drain Stopper |
Type | Push Pull |
For Use With | Basins, Laundry Tubs and Other Drain Openings, Sinks |
Connection | Lift |
Color | Silver |
Application | Tub |
Material | Plastic |
Drain Stopper Type | Push and Pull |
Product Type | Drain Stopper |
Description
Drain Stopper, Material Plastic, Color Silver, Product Type Drain Stopper, Overall Diameter 1 5/8 in, Application Tub, Drain Stopper Type Push and Pull, Fits Maximum Drain Size 1 5/8 in, Fits Minimum Drain Size 1 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" FNPT x MNPT SS Street 90 Degree Elbow (2-2 SE-SS)
- WATTS Backflow Preventer, Size 1", 160 psi (1 LF07S)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-G Tube - AFL00062, 1.000 ID X 1.250 OD X 50 FT [E (TNORPA60G1.000X1.250X50FT)
- PARKER Tubing, Black, Overall 500 ft L (PPB-64-0500)
- ZORO SELECT Stopper w/Chain, Pipe Dia 1 To 1 3/8 In (1PPJ1)
- ZORO SELECT Stopper, Pipe 1 3/8 To 1 1/2 In, PK5 (1PPH4)
- ZORO SELECT Tip-Toe Drain Stopper, Silver (35227)
- ZORO SELECT Stopper, Flat, Rubber (4FEW5)
- ZORO SELECT Pop-Up Stopper, White, Pipe 1-1/4" dia. (30431)
- ZORO SELECT Tip-Toe Drain Stopper, Silver (35229)
- MINUTEMAN-ACHLA Minuteman-Achla GT-28 Ash Pan Set for 28 in. Grate (GT-28)
- Zoro Select Drain Stoppers