Shop All Bin Carts
Zoro Select
Tub Rack, 600 lb. Ld Cap., Aluminum Cart
Mfr # AL-L-5/KTBL
Zoro # G3337481
product price: $278.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$278.99
Free 30-Day Returns
Key Features
- Overall Depth 26"
- Overall Length 26 in
- Overall Width 19 in
- Overall Height 62 in
- Color Silver
Product Information
- Brand Zoro Select
- MFR # AL-L-5/KTBL
- Zoro # G3337481
- Country of Origin United States
- Category Bin Carts
Dimensions
Overall Depth | 26" |
Overall Length | 26 in |
Overall Width | 19 in |
Overall Height | 62 in |
Bin Width | 16" |
Bin Depth | 25" |
Bin Height | 8" |
Shelf Length | 16 13/16 in |
Shelf Width | 26 in |
Caster Stem Length | 2 1/8 in |
Caster Mounting Height | 6 in |
Overall LxWxH | 26 in x 19 in x 62 in |
Bin Outside Height | 8 in |
Bin Outside Width | 16 in |
Caster Wheel Width | 1 1/4 in |
Caster Stem Diameter | 5/8 in |
Caster Wheel Dia. | 5 in |
Shelf LxW | 16-13/16 in x 26 in |
Bin Outside Length | 25 in |
Bin Outside LxWxH | 25 in x 16 in x 8 in |
Description
Lightweight Corrosion-Resistant Vertical Rack-Style Tub Cart, Load Capacity 600 lb, Includes Bins Yes, Number of Bins/Tubs 5, Bin Color Blue, Shelf Length 16 13/16 in, Shelf Width 26 in, Bin Outside Length 25 in, Bin Outside Width 16 in, Bin Outside Height 8 in, Number of Shelves 5, Cart Color Silver, Distance Between Shelves 10 in, Finish Smooth Polished, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTEND + CLIMB 2 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-2)
- WESCO Wheel (151551)
- ERICKSON 10mm x 24 In. Industrial Bungee Cord, Black (06803)
- XPOSE SAFETY Ball Bungees Black 9 in , 25PK (BB-9B-25-X)
- ZORO SELECT Tub Rack, 600 lb. Ld Cap., Aluminum Cart (AL-L-1/KTWH)
- ZORO SELECT 24 in D x 49 1/4 in 24 in W (MSB3-2036-95)
- ZORO SELECT 20 in D x 57 in 36 in W (7Y884)
- ZORO SELECT 24 in D x 49 1/4 in 36 in W (MSB12-2036-95)
- ZORO SELECT Tub Rack, 600 lb. Ld Cap., Aluminum Cart (AL-L-2/KIT)
- ZORO SELECT 24 in D x 49 1/4 in 36 in W (MSB6-2036-95)
- LUXOR Blue 18x32 2 Tub Cart (EC11-BU)
- Zoro Select Utility & Storage Carts