Shop All Bin Carts
Zoro Select
Tub Rack, 600 lb. Ld Cap., Aluminum Cart
Mfr # AL-L-2/KIT
Zoro # G3337387
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35 1/2 in
- Overall Length 25 in
- Overall Width 16 in
- Color Silver
- Load Capacity 600 lb
Product Information
- Brand Zoro Select
- MFR # AL-L-2/KIT
- Zoro # G3337387
- Country of Origin United States
- Category Bin Carts
Dimensions
Overall Height | 35 1/2 in |
Overall Length | 25 in |
Overall Width | 16 in |
Bin Depth | 25 in |
Overall Depth | 28" |
Bin Height | 8 in |
Bin Width | 16 in |
Shelf Length | 28 in |
Shelf Width | 14 in |
Caster Wheel Width | 1 1/4 in |
Caster Stem Length | 2 1/8 in |
Bin Outside Width | 16 in |
Bin Outside Length | 25 in |
Overall LxWxH | 25 in x 16 in x 35-1/2 in |
Caster Mounting Height | 6 in |
Bin Outside Height | 8 in |
Shelf LxW | 28 in x 14 in |
Caster Wheel Dia. | 5 in |
Caster Stem Diameter | 5/8 in |
Bin Outside LxWxH | 25 in x 16 in x 8 in |
Description
Lightweight Corrosion-Resistant Vertical Rack-Style Tub Cart, Load Capacity 600 lb, Includes Bins Yes, Number of Bins/Tubs 2, Bin Color Blue, Shelf Length 28 in, Shelf Width 14 in, Bin Outside Length 25 in, Bin Outside Width 16 in, Bin Outside Height 8 in, Number of Shelves 2, Cart Color Silver, Distance Between Shelves 17 in, Finish Smooth Polished, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Logistic Strap Anchor, Steel, 1000 lb. (SLSZ)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (38024)
- DAYTON Modular Powered-Lift/Manual-Push Platform Lift Truck with Workbench, Powered/Manual (2MPU8)
- PAKE HANDLING TOOLS Powered Lift Truck, 330 lb. Cap, 59" Lift Height, Chain Pulling (PAKWP02)
- ZORO SELECT 24 in D x 49 1/4 in 36 in W (MSB9-2036-95)
- ZORO SELECT Tub Rack, 600 lb. Ld Cap., Aluminum Cart (AL-L-1/KTWH)
- ZORO SELECT 24 in D x 49 1/4 in 36 in W (MSB6-2036-95)
- ZORO SELECT 38" D x 67 1/2 in 24 1/2 in W (ATT-2438-95)
- ZORO SELECT 20 in D x 57 in 36 in W (7Y884)
- ZORO SELECT Tub Rack, 600 lb. Ld Cap., Aluminum Cart (AL-L-5/KTBL)
- RUBBERMAID COMMERCIAL Tote Cart, Red, 3 Shelves, 450 lb, 20-1/4" W (2144269)
- Zoro Select Bin Carts