Shop All Rags & Towels
Zoro Select
Tshirt Rags, Die Cut, 16" x 16", 25lbs.
Mfr # 99368
Zoro # G506145530
product price: $92.35
/ea
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16" x 16"
Product Information
- Brand Zoro Select
- MFR # 99368
- Zoro # G506145530
- Country of Origin Pakistan
- Category Rags & Towels
Dimensions
Size | 16" x 16" |
Details
Item | Die Cut T-Shirt Rag |
Description
Die Cut T-Shirt Rag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESHWAVE IAQ Air and Surface Odor Eliminator, 64 oz. (558)
- SPIC & SPAN Spic And Span 27 Oz. Powder Sun Fresh All-Purpose Cleaner (85699636891)
- ROETECH Grease Trap Treatment, 2.5 Gal Jug, Liquid, Light Tan (GTT-LC-2.5-1)
- RUBBERMAID COMMERCIAL Lobby Broom and Open Dust Pan Set, 28 in Length, Sweep Face 7 7/8 in, 5 in trim (59JM15)
- ZORO SELECT Recycled Cotton T-shirt Cloth Rag 4 lb. Varies Sizes, White (WW4MY53)
- ZORO SELECT Cotton All-Purpose Terry Cleaning Towels 14" x 17", White, 12/Box, 12PK (51702)
- ZORO SELECT Terry Cloth, Recycled Cotton, Assorted (WW99250)
- ZORO SELECT Huck Towel, Cotton, Blue (WW99105)
- ZORO SELECT New Cotton Shop Towels 12" x 12", Red, 25PK (21820)
- ZORO SELECT Recycled Cotton T-Shirt Rags 25 lb. Varies, White (340-25N)
- SEACHOICE Cloth-Like Rags, 250-ct. Box (90020)
- Zoro Select Rags & Towels