Shop All Wheel Risers
Zoro Select
Truck Wheel Riser, LxWxH 60x24x6In
Mfr # 6XW79
Zoro # G5684874
product price: $772.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$772.99
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Overall Length 60 in
- Overall Width 24 in
- Level Length 42 in
- Load Capacity 15,000 lb Ea.
Product Information
- Brand Zoro Select
- MFR # 6XW79
- Zoro # G5684874
- UPC # 190735545294
- Country of Origin China
- Category Wheel Risers
Dimensions
Overall Height | 6 in |
Overall Length | 60 in |
Overall Width | 24 in |
Level Length | 42 in |
Width | 24" |
Height | 6" |
Details
Wheel Riser Item | Single Side Wheel Riser |
Load Capacity | 15,000 lb Ea. |
Material | Welded Aluminum |
Item | Truck Wheel Riser |
Description
Single Side Wheel Riser, Material Welded Aluminum, Load Capacity 15,000 lb Ea., Overall Height 6 in, Level Length 42 in, Overall Width 24 in, Overall Length 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX CO LTD Mm 45" Epdm Rubb Strap (MM57)
- BULLDOG WINCH Wireless adapter plug 20289 (20408-2)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP010L-15)
- COTTERMAN 70 in H Stainless Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R1820A3E10B3 SS P6 P8)
- ZORO SELECT Truck Wheel Riser, LxWxH 60x24x8In (6XW82)
- ZORO SELECT Truck Wheel Riser, LxWxH 48x18x6In (4UP78)
- ZORO SELECT Truck Wheel Riser, L 120 x W 24 x H 12 (20G296)
- ZORO SELECT Truck Wheel Riser, L 48 x W 24 x H 6 (20G291)
- ZORO SELECT Truck Wheel Riser, L 102 x W 24 x H 6 (20G292)
- ZORO SELECT Truck Wheel Riser, LxWxH 48x24x6In (3KR40)
- VESTIL Heavy Duty Steel Wheel Riser (SWR-24-6-60)
- Zoro Select Ramps